Take 15% off your entire order!

Offer applied at checkout

Mullion 1MI9M Professional Fire Fighter Suit, SOLAS/MED, Orange, M

Mullion 1MI9M Professional Fire Fighter Suit, SOLAS/MED, Orange, M

Item #: WBB2004297

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $674.00

$112.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $674.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Mullion 1MI9M Professional Fire Fighter Suit, SOLAS/MED, Orange, M

Professional fire fighter suit that complies with SOLAS regulations and MED approved.

Features:
  • Two piece fire resistant garment with a two-layer
  • Aramid thermal insulation barrier
  • Breathable
  • Wicking performance
  • Outer shell treated with water repellent finish
  • Flame resistant triple trim reflective tape on chest, back, arms and legs for optimum visibility day and night
  • Stand-up collar with touch and close fastening to protect the neck
  • Front zip closure
  • Storm flap
  • Adjustable elasticated shoulder braces on trousers
  • Adjustable wrist closures
  • Color: Standard Orange

Product Specifications

  • COLOROrange
  • BRANDMullion
  • DESCRIPTIONProfessional Fire Fighter Suit
  • MANUFACTURERS PART NUMBER1MI9M
  • MATERIAL(S)Aramide, Cotton-Aramide
  • SIZEM
  • TYPEFirefighter Suit
  • APPROVALS OR CERTIFICATIONSSOLAS/MED
  • SHELF/SERVICE LIFE5-10 Years
  • CLOSURE TYPEZip up and Hook & Loop
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Mullion 1MI9XXL Professional Fire Fighter Suit, SOLAS/MED, Orange, XXL

Item #: B2004299

Not Yet Rated

Usually ships in 3 to 6 days

$674.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mullion 1MI9M Professional Fire Fighter Suit, SOLAS/MED, Orange, M

Mullion 1MI9M Professional Fire Fighter Suit, SOLAS/MED, Orange, M

Item #: WBB2004297

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant