Take 15% off your entire order!

Offer applied at checkout

Nomex® IIIA Flame Resistant Classic Coverall CNC2, Navy, 4.5 oz., Size 50 Regular

Nomex® IIIA Flame Resistant Classic Coverall CNC2, Navy, 4.5 oz., Size 50 Regular

Item #: WBB1818220

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$160.00 up to 15% OFF

Price: $135.95

Save $6.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Nomex® IIIA Flame Resistant Classic Coverall CNC2, Navy, 4.5 oz., Size 50 Regular

Features:

  • Classic Coverall - Nomex® IIIA - 4.5 Oz.; Navy; Concealed
  • Two-Way Brass Break-Away Zipper
  • Gripper At Top Of Zipper And At Neck
  • One-Piece
  • Topstitched
  • Lay-Flat Collar
  • Hemmed Sleeves
  • Two Set-In Front Pockets
  • One Chest Pocket
  • Two Patch Hip Pockets
  • Side Vent Openings
  • This Flame-Resistant Garment Meets The Requirements Of NFPA 2112
  • Standard On Flame-Resistant Garments For Protection Of Industrial Personnel Against Flash Fire
  • 2012 Edition; En Iso 11612:2008
  • Protective Clothing Against Heat And Flame; En 340:2003
  • Protective Clothing - General Requirements; Iec 61482-2:2009
  • Live Working - Protective Clothing Against The Thermal Hazards Of An Electric Arc; And En 1149-5:2008
  • Protective Clothing - Electrostatic Properties
  • Part 5: Performance Requirements

Product Specifications

  • COLORNavy
  • BRANDBulwark®
  • DESCRIPTIONNomex® IIIA Classic Coverall
  • MANUFACTURERS PART NUMBERCNC2NVRG50
  • MATERIAL(S)93 Percent Nomex Aramid, 5 Percent Kevlar Aramid, 2 Percent Other Fiber
  • PACKAGE QUANTITY1
  • SIZE50
  • TYPEFlame Resistant Coveralls
  • GENDERMen's
  • Base Model NumberCNC2
  • LENGTHRegular
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Nomex® IIIA Flame Resistant Classic Coverall CNC2, Navy, 4.5 oz., Size 42 Regular

Item #: B1818418

Not Yet Rated

Usually ships in 2 to 5 days

$135.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nomex® IIIA Flame Resistant Classic Coverall CNC2, Navy, 4.5 oz., Size 50 Regular

Nomex® IIIA Flame Resistant Classic Coverall CNC2, Navy, 4.5 oz., Size 50 Regular

Item #: WBB1818220

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant