Take 15% off your entire order!

Offer applied at checkout

Stanco Full Featured Coverall, Elastic Waistband, US7681RB-M

Stanco Full Featured Coverall, Elastic Waistband, US7681RB-M

Item #: WBB2248037

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$101.03 up to 1% OFF

Price: $99.95

Save $5.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stanco Full Featured Coverall, Elastic Waistband, US7681RB-M

Full Featured Coverall Full-Action Back and Concealed Sps. 7 oz. Fabric Wt.. ATPV: 8.7. Elasticized waistband. Two-way concealed brass zipper. Two front, rear, chest and pass-through pockets for extra storage. NFPA 2112 and UL® Certified Coverall.

Product Specifications

  • COLORTan
  • BRANDStanco
  • DESCRIPTIONUltrasoft® Full Featured Coverall
  • MANUFACTURERS PART NUMBERUS7681RB-M
  • MATERIAL(S)88% Cotton, 12% High Tenacity Nylon
  • PACKAGE QUANTITY1
  • SIZEM
  • TYPECoverall
  • WEIGHT LBS3
  • # OF INSIDE POCKETS0
  • ARC RATING8.7
  • # OF OUTSIDE POCKETS7
  • HAZARD RISK CATEGORY (HRC)2
  • CLOSURE TYPEZipper
  • WATERPROOFNo
  • Base Model NumberUS7681RB
  • FABRIC WEIGHT 7 oz.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Stanco Full Featured Coverall, Elastic Waistband, US7681RB-2XL

Item #: B2248055

Not Yet Rated

Usually ships in 3 to 6 days

$109.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stanco Full Featured Coverall, Elastic Waistband, US7681RB-M

Stanco Full Featured Coverall, Elastic Waistband, US7681RB-M

Item #: WBB2248037

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant