Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Classic FR 5pt Break-Away Solid Vest Class 2 Hi-Vis Yellow M

Rollover image to zoom in

Click image to enlarge

See all 94 items in product family

Classic FR 5pt Break-Away Solid Vest Class 2 Hi-Vis Yellow M

Item #: WBB2242115

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $81.50 Save up to 24%
Price: $ 61.95
Product Information
Customer Review
Product Q&A
Accessories
Classic FR 5pt Break-Away Solid Vest Class 2 Hi-Vis Yellow M

Features:

  • 2" 3M™Scotchlite™ Reflective Material
  • 100% ANSI Flame Resistant Cotton/Polyester blend
  • Nomex® thread
  • Flame resistant binding
  • Hook & Loop closure
  • Meets ASTM F1506
  • Arc Rating: ATPV = 7.1 cal/cm²
  • NFPA 70E / HRC = 1
  • Max 25 washes
Documents

Documents are in PDF format

Product Specifications

    • COLORHi-Vis Yellow
    • BRANDOccuNomix
    • DESCRIPTIONClassic Flame Resistant Solid 5-pt. Break-Away Vest
    • MANUFACTURERS PART NUMBERLUX-SSCBRFR-YM
    • MATERIAL(S)FR Cotton/Poly Twill Blend
    • PACKAGE QUANTITY1
    • SIZEM
    • TYPEFlame Resistant Vest
    • WEIGHT LBS0.707805
    • PROMOTIONEveryday Low Price
    • CLOSURE TYPEHook & Loop
    • CLASSANSI Class 2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed