Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dual Stripe Flame Resistant Vest With Hook & Loop Class 2 Hi-Vis Yellow M

Rollover image to zoom in

Click image to enlarge

See all 94 items in product family

Dual Stripe Flame Resistant Vest With Hook & Loop Class 2 Hi-Vis Yellow M

Item #: WBB2242101

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $73.90 Save up to 31%
Price: $ 50.95
Product Information
Customer Review
Product Q&A
Accessories
Dual Stripe Flame Resistant Vest With Hook & Loop Class 2 Hi-Vis Yellow M

Features:

  • ANSI Class 2
  • 2" 3M™ Scotchlite™ Reflective Material
  • 100% ANSI Flame Resistant Cotton/Polyester blend
  • Nomex® thread
  • Flame resistant binding
  • Hook & Loop closure
  • D-ring access slot
  • Meets ASTM F1506
  • Arc Rating: ATPV= 7.1cal /cm²
  • NFPA 70E/HRC = 1
  • Flame resistant through 25 washes
  • Pockets: 1 lower outside
  • Can be logoed
Documents

Documents are in PDF format

Product Specifications

    • COLORHi-Vis Yellow
    • BRANDOccuNomix
    • DESCRIPTIONDual Stripe Flame Resistant Vest
    • MANUFACTURERS PART NUMBERLUX-SSCFGFR-YM
    • MATERIAL(S)FR Cotton/Poly Twill Blend
    • PACKAGE QUANTITY1
    • SIZEM
    • TYPEFlame Resistant Vest
    • WEIGHT LBS0.685755
    • POCKETS1
    • CLASSANSI Class 2
    • PROMOTIONEveryday Low Price
    • CLOSURE TYPEHook & Loop

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed