Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Viking® FR PVC Open Road Suit W/Hi-Vis Reflective Tape, Orange, 3XL

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

Viking® FR PVC Open Road Suit W/Hi-Vis Reflective Tape, Orange, 3XL

Item #: WBB1529944

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $56.00 Save up to 16%
Price: $ 46.95
Product Information
Customer Review
Product Q&A
Accessories
Viking® FR PVC Open Road Suit W/ Hi-Vis Reflective Tape, Orange, 3XL

This PVC suit is made of stretchable 0.35mm FR treated PU polyester fabric lightweight and flexible in sub-zero conditions with adjustable waist panel, ESR suspenders and adjustable boot cuffs. It is resistant to motor oil, diesel, chemicals animal fats and fish oil with micro welded seams and ESR nylon snap closure system for durability plus 2" Yellow Reflexite™ Prism reflective tape for added visibility. Lightweight alternative to PVC with incidental flame contact protection. Micro welded seams prevent leaking through the garment. This is an entry level incidental flame contact protective garment that has good splash protection and chemical resistance due to sandwich construction. Fully compliant with CSA Z96-09 Class 1, Level Fr and tested in accordance with CAN/CGSB-4.2 No. 27.10 and ASTM D6413 flame resistance, self extinguishing for momentary contact with open flame testing. This suit is ideal for low risk hazard, FR required job sites.

Product Specifications

    • COLOROrange
    • BRANDViking®
    • DESCRIPTIONOpen Road FR PVC Suit
    • MANUFACTURERS PART NUMBER2110FR-XXXL
    • MATERIAL(S)0.35mm FR-Treated PVC/Polyester
    • PACKAGE QUANTITY1
    • SIZE3XL
    • STYLEJacket & Bib Pants
    • TYPEFlame Resistant
    • LENGTHLong
    • GENDERMen's
    • APPROVALSCSA Z96-09 Class 1, Level FR

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed