Viking® FR PVC Open Road Suit W/Hi-Vis Reflective Tape, Orange, M

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

Viking® FR PVC Open Road Suit W/Hi-Vis Reflective Tape, Orange, M

Item #: WBB1529922

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $56.00 Save up to 16%
Price: $ 46.95
Product Information
Customer Review
Product Q&A
Accessories
Viking® FR PVC Open Road Suit W/ Hi-Vis Reflective Tape, Orange, M

This PVC suit is made of stretchable 0.35mm FR treated PU polyester fabric lightweight and flexible in sub-zero conditions with adjustable waist panel, ESR suspenders and adjustable boot cuffs. It is resistant to motor oil, diesel, chemicals animal fats and fish oil with micro welded seams and ESR nylon snap closure system for durability plus 2" Yellow Reflexite™ Prism reflective tape for added visibility. Lightweight alternative to PVC with incidental flame contact protection. Micro welded seams prevent leaking through the garment. This is an entry level incidental flame contact protective garment that has good splash protection and chemical resistance due to sandwich construction. Fully compliant with CSA Z96-09 Class 1, Level Fr and tested in accordance with CAN/CGSB-4.2 No. 27.10 and ASTM D6413 flame resistance, self extinguishing for momentary contact with open flame testing. This suit is ideal for low risk hazard, FR required job sites.

Product Specifications

    • COLOROrange
    • BRANDViking®
    • DESCRIPTIONOpen Road FR PVC Suit
    • MANUFACTURERS PART NUMBER2110FR-M
    • MATERIAL(S)0.35mm FR-Treated PVC/Polyester
    • PACKAGE QUANTITY1
    • SIZEM
    • STYLEJacket & Bib Pants
    • TYPEFlame Resistant
    • LENGTHLong
    • GENDERMen's
    • APPROVALSCSA Z96-09 Class 1, Level FR

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed