Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Viking® FR Safety Vest, Orange, 4XL/5XL

Rollover image to zoom in

Click image to enlarge

See all 94 items in product family

Viking® FR Safety Vest, Orange, 4XL/5XL

Item #: WBB1529893

Sold By: globalindustrial.com

Expected ship date 08/17/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $17.50 Save up to 14%
Price: $ 15.00
Product Information
Customer Review
Product Q&A
Accessories
Viking® FR Safety Vest, Orange, 4XL/5XL

This vest is made of strong breathable FR treated premium polyester material. 2" Vi-Brance® reflective tape in WCB/Worksafe configuration. 5-point self-adhesive tear away safety design. Extra strong edging tape. 2 chest & 2 front storage pockets. Safety D ring access slot on back. Machine washable. Fully compliant with CSA Z96-09 Class 2, Level FR and ASTM F2302-08 Heat and Flame resistant. Ideal for construction workers, grounds workers, tow truck and truck drivers.

Product Specifications

    • COLORHi-Vis Orange
    • BRANDViking®
    • DESCRIPTIONFR Safety Vest
    • MANUFACTURERS PART NUMBER6136FR-4XL/5XL
    • MATERIAL(S)FR Treated Polyester
    • PACKAGE QUANTITY1
    • SIZE4XL/5XL
    • STYLESafety Vest
    • TYPEFlame Resistant
    • PROMOTIONEveryday Low Price
    • APPROVALSCSA Z96-09 Class 2, Level FR and ASTM F2302-08
    • CLOSURE TYPEHook & Loop
    • CLASSNon-ANSI

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!