Viking® Journeyman FR Professional Insulated Trilobal Rip-Stop Parka W/Hi-Vis Striping, S

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

Viking® Journeyman FR Professional Insulated Trilobal Rip-Stop Parka W/Hi-Vis Striping, S

Item #: WBB1529966

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $180.00 Save up to 17%
Price: $ 148.95
Product Information
Customer Review
Product Q&A
Accessories
Viking® Journeyman FR Professional Insulated Trilobal Rip-Stop Parka W/ Hi-Vis Striping, S

This jacket is heavy duty FR treated 300D Trilobal Rip-Stop polyester with PU backing gives superior abrasion, puncture, rip and snag resistance with an FR treated inner lining. The jacket has a detachable insulated hood, fleece collar for warmth and comfort, heavy duty zipper with storm flap, dual chest straps for ID badge, cell, or radio, 2 large zippered pocket on the outside, adjustable self-adhesive double cuff wrists to seal out rain and wind, front and back vents for extra breathability and 2" Vi-Brance® reflective material in 4" contrasting tape meets WCB, Worksafe, and DOT configurations. Fully compliant with CSA Z96-09 Class 1, Level FR and ASTM F2302-08 Heat and Flame Resistant.

Product Specifications

    • LENGTH INCHES34
    • COLORBlack
    • BRANDViking®
    • DESCRIPTIONJourneyman Professional Insulated Parka
    • MANUFACTURERS PART NUMBER3957FRJ-S
    • MATERIAL(S)HD FR-Treated 300 Denier Trilobal Polyester,250 gsm TermoMAXX Insulation
    • PACKAGE QUANTITY1
    • SIZES
    • STYLEJacket
    • TYPEFlame Resistant
    • LENGTHLong
    • APPROVALSCSA Z96-09 Class 1, Level FR, ASTM F2302-08
    • GENDERMen's

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!