Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Viking® Journeyman FR Professional Trilobal Rip-Stop Jacket W/Hi-Vis Safety Striping, 2XL

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

Viking® Journeyman FR Professional Trilobal Rip-Stop Jacket W/Hi-Vis Safety Striping, 2XL

Item #: WBB1529940

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $144.00 Save up to 17%
Price: $ 118.95
Product Information
Customer Review
Product Q&A
Accessories
Viking® Journeyman FR Professional Trilobal Rip-Stop Jacket W/ Hi-Vis Safety Striping, 2XL

This jacket is heavy duty FR treated 300D Trilobal Rip-Stop polyester with PU backing gives superior abrasion, puncture, rip and snag resistance with an FR treated inner lining and 250 GSM ThemoMAXX® Insulation good up to -30°C / -22°F. 34" in length the jacket also has a detachable insulated hood, fleece collar for warmth and comfort, number 10 heavy duty tooth zipper with storm flap, dual chest straps for ID badge, cell, or radio, adjustable waist drawstring toggles, 2 large storage pockets with self-adhesive flap closures, 1 inner chest pocket, adjustable self-adhesive double cuff wrists to seal out rain and wind, and 2" Vi-Brance® reflective material in 4" contrasting tape meets WCB, Worksafe, and DOT configurations. Fully compliant with CSA Z96-09 Class 1, Level FR and ASTM F2302-08 Heat and Flame Resistant. Ideal for foul weather protection as well as a thermal layer in industries requiring FR compliance on site.

Product Specifications

    • LENGTH INCHES34
    • COLORBlack
    • BRANDViking®
    • DESCRIPTIONJourneyman Professional Insulated Jacket
    • MANUFACTURERS PART NUMBER3907FRWJ-XXL
    • MATERIAL(S)HD FR-Treated 300 Denier Trilobal Polyester,250 gsm TermoMAXX Insulation
    • PACKAGE QUANTITY1
    • SIZE2XL
    • STYLEJacket
    • TYPEFlame Resistant
    • APPROVALSCSA Z96-09 Class 1, Level FR, ASTM F2302-08
    • GENDERMen's
    • LENGTHLong

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!