Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Viking® Journeyman FR Professional Trilobal Rip-Stop Surveyor Vest, Black, 2XL

Rollover image to zoom in

Click image to enlarge

See all 94 items in product family

Viking® Journeyman FR Professional Trilobal Rip-Stop Surveyor Vest, Black, 2XL

Item #: WBB1529896

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $83.00 Save up to 16%
Price: $ 69.95
Product Information
Customer Review
Product Q&A
Accessories
Viking® Journeyman FR Professional Trilobal Rip-Stop Surveyor Vest, Black, 2XL

This vest is heavy duty FR treated 300D Trilobal Rip-Stop polyester with PU backing gives superior abrasion, puncture, rip and snag resistance with dual chest straps for ID badge, cell, or radio, 4 outer large self-adhesive sealed storage pockets, multi pen, marker, chalk, and small ruler pocket, 11" large ruler slot pocket, 14" zippered pack across entire back area, safety D ring access slot on back, cell/ radio pocket, 4 inner storage pockets mesh side vents for breathability and 2" Vi-Brance® reflective material in 4" contrasting tape meets WCB, Worksafe, and DOT configurations. Fully compliant with CSA Z96-09 Class 1, Level FR and ASTM F2302-08 Heat and Flame Resistant. Ideal for conservation officers, professional surveyors, geologists, foresters, oil & gas exploration or fracking, tow truck and truck drivers, emergency response personnel or law enforcement professionals.

Product Specifications

    • COLORBlack with Hi-Vis Stripes
    • BRANDViking®
    • DESCRIPTIONJourneyman Trilobal FR Surveyor Vest
    • MANUFACTURERS PART NUMBER3995FR-XXL
    • MATERIAL(S)FR Treated 300D Trilobal Ripstop Polyester
    • PACKAGE QUANTITY1
    • SIZE2XL
    • STYLESurveyor Vest
    • TYPEFlame Resistant
    • CLASSNon-ANSI
    • APPROVALSCSA Z96-09 Class 1, Level FR, ASTM F2302-08
    • PROMOTIONEveryday Low Price
    • CLOSURE TYPESnap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed