Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OccuNomix Value Flame Resistant Non-ANSI Solid Vest, Yellow, 4XL/5XL
See all 94 items in product family

OccuNomix Value Flame Resistant Non-ANSI Solid Vest, Yellow, 4XL/5XL

Item #: WBB1900579

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $32.28 Save up to 30%
Price: $ 22.50

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
OccuNomix Value Flame Resistant Non-ANSI Solid Vest, Yellow, 4XL/5XL

Value Flame Resistant Non-ANSI solid vest with silver reflective tape. The vest is constructed using 6 oz. FR treated cotton and Nomex® thread making the vest soft to the touch, lightweight, cool and comfortable. The vest also features a hook and loop closure and FR binding. In addition the vest meets ASTM F1506 and is arc rated: ATPV =7.2 cal/cm 2, NFPA 70E/HRC=1. The vest is flame resistant through 50 home washes.

Documents

Documents are in PDF format

Product Specifications

    • COLORYellow
    • BRANDOccuNomix
    • DESCRIPTIONValue Flame Resistant Non-ANSI Solid Vest
    • MANUFACTURERS PART NUMBERLUX-XFR-HVY4/5X
    • MATERIAL(S)FR Treated Cotton
    • PACKAGE QUANTITY1
    • SIZE4XL/5XL
    • PROMOTIONEveryday Low Price
    • CLOSURE TYPEHook & Loop
    • CLASSNon-ANSI
    • # OF POCKETSNo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!