OccuNomix Value Flame Resistant Non-ANSI Solid Vest, Yellow, S/M
See all 94 items in product family

OccuNomix Value Flame Resistant Non-ANSI Solid Vest, Yellow, S/M

Item #: WBB1900581

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $26.90 Save up to 30%
Price: $ 18.75

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
OccuNomix Value Flame Resistant Non-ANSI Solid Vest, Yellow, S/M

Value Flame Resistant Non-ANSI solid vest with silver reflective tape. The vest is constructed using 6 oz. FR treated cotton and Nomex® thread making the vest soft to the touch, lightweight, cool and comfortable. The vest also features a hook and loop closure and FR binding. In addition the vest meets ASTM F1506 and is arc rated: ATPV =7.2 cal/cm 2, NFPA 70E/HRC=1. The vest is flame resistant through 50 home washes.

Documents

Documents are in PDF format

Product Specifications

    • COLORYellow
    • BRANDOccuNomix
    • DESCRIPTIONValue Flame Resistant Non-ANSI Solid Vest
    • MANUFACTURERS PART NUMBERLUX-XFR-HVYS/M
    • MATERIAL(S)FR Treated Cotton
    • PACKAGE QUANTITY1
    • SIZES/M
    • PROMOTIONEveryday Low Price
    • CLOSURE TYPEHook & Loop
    • CLASSNon-ANSI
    • # OF POCKETSNo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!