Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ArcGuard® KIT4SC40ECL08 40 cal Contractor Arc Flash Kit W/Short Coat & Bib Overall, L, Sz 08
See all 424 items in product family

ArcGuard® KIT4SC40ECL08 40 cal Contractor Arc Flash Kit W/Short Coat & Bib Overall, L, Sz 08

Item #: WBB2306741

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,061.00 Save up to 23%
Price: $ 815.71

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
ArcGuard® KIT4SC40ECL08 40 cal Contractor Arc Flash Kit W/Short Coat & Bib Overall, L, Sz 08

Includes:

  • 40 cal/cm2/cml FR Short Coat & Bib Overall
  • 14 Class 2 Rubber Voltage Insulating Gloves
  • 12 Leather Glove Protectors
  • Arc Flash Hood Unit with Face Shield and hard hat
  • Safety Glasses
  • Face Shield unit bag
  • Glove bag
  • Gear bag
Approvals / Standards

  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada

Product Specifications

    • COLORTan
    • BRANDNational Safety Apparel®
    • DESCRIPTIONContractor Arc Flash Kit
    • MANUFACTURERS PART NUMBERKIT4SC40ECLG08
    • MATERIAL(S)FR Cotton/Nylon
    • PACKAGE QUANTITY1
    • SIZEL
    • WEIGHT LBS11.39
    • HAZARD RISK CATEGORY (HRC)4
    • SERIESArcGuard®
    • GLOVE SIZE8
    • FLAME-RETARDANT MATERIALYes
    • CLASS2
    • GLOVES INCLUDEDYes
    • CLOSURE TYPEHook & Loop
    • FABRIC WEIGHT 9 oz.
    • GENDERUnisex
    • ARC RATING40 cal/cm2
    • APPROVALS OR CERTIFICATIONSASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!