Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ArcGuard® KIT4SCPR40 SM08 40 cal/cm2 Dupont Protera Arc Flash Kit, SM, Glove Size 08
See all 424 items in product family

ArcGuard® KIT4SCPR40 SM08 40 cal/cm2 Dupont Protera Arc Flash Kit, SM, Glove Size 08

Item #: WBB2307092

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,736.00 Save up to 23%
Price: $ 1,334.69

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
ArcGuard® KIT4SCPR40 SM08 40 cal/cm2 Dupont Protera Arc Flash Kit, SM, Glove Size 08

Includes:

  • 40 cal/cm2/cm² DuPont™Protera® Short Coat & Bib Overall
  • Class 2 Rubber Voltage Gloves
  • 12" Leather Protectors
  • Face Shield with Hood and Hard Hat
  • Safety Glasses
  • Glove Bag
  • Hood Bag
  • Gear Bag
Approvals / Standards

  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada

Product Specifications

    • COLORKhaki
    • BRANDNational Safety Apparel®
    • DESCRIPTIONDuPont Protera Overall Arc Flash Kit
    • MANUFACTURERS PART NUMBERKIT4SCPR40SM08
    • MATERIAL(S)DuPont™Protera®
    • PACKAGE QUANTITY1
    • SIZES
    • WEIGHT LBS9.53
    • SERIESArcGuard®
    • GLOVES INCLUDEDYes
    • ARC RATING40 cal/cm2
    • GLOVE SIZE8
    • CLOSURE TYPEHook & Loop
    • HAZARD RISK CATEGORY (HRC)4
    • GENDERUnisex
    • CLASS2
    • FABRIC WEIGHT 13.6 oz.
    • APPROVALS OR CERTIFICATIONSASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462
    • FLAME-RETARDANT MATERIALYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!