Take 15% off your entire order!

Offer applied at checkout

National Safety Apparel® Flame Resistant Bomber, L, Brown, C34UMMQLGRG

National Safety Apparel® Flame Resistant Bomber, L, Brown, C34UMMQLGRG

Item #: WBB2307444

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$346.00 up to 23% OFF

Price: $265.95

Save $13.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

National Safety Apparel® Flame Resistant Bomber, L, Brown, C34UMMQLGRG

Features:

  • Heavy duty Flame Resistantont cargo pockets with snap closure flaps and side entry
  • Optional snap on hood secured with covered snaps Bomber Features
  • Heavy duty zipper with storm flap
  • Elastic and ribbed-knit bottom sides for snug fit Bib Overall Features
  • Easy on and off with durable leg zippers
  • Quick disconnect buckles on each shoulder strap
Standards:

  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada)
  • UL Certified to NFPA 2112

Product Specifications

  • COLORBrown
  • BRANDNational Safety Apparel®
  • DESCRIPTIONBomber Jacket
  • MANUFACTURERS PART NUMBERC34UMMQLGRG
  • MATERIAL(S)UltraSoft® Duck with FR Quilted Liner
  • PACKAGE QUANTITY1
  • SIZEL
  • STYLEFR Outerwear
  • SERIESNSA
  • ARC RATING60 cal/cm2
  • HAZARD RISK CATEGORY (HRC)4
  • CLOSURE TYPEZipper
  • GENDERUnisex
  • APPROVALS OR CERTIFICATIONSASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462, NFPA 2112
  • FABRIC WEIGHT 11 oz.
  • FLAME-RETARDANT MATERIALYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
National Safety Apparel® Flame Resistant Bomber, L, Brown, C34UMMQLGRG

National Safety Apparel® Flame Resistant Bomber, L, Brown, C34UMMQLGRG

Item #: WBB2307444

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant