Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
National Safety Apparel® Flame Resistant Bomber, XL, Brown, C34UMMQXLRG

National Safety Apparel® Flame Resistant Bomber, XL, Brown, C34UMMQXLRG

Item #: WBB2306562

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $332.00 Save up to 27%
Price: $ 242.00
Product Information
Customer Review
Product Q&A
Accessories
National Safety Apparel® Flame Resistant Bomber, XL, Brown, C34UMMQXLRG

Features:

  • Heavy duty Flame Resistantont cargo pockets with snap closure flaps and side entry
  • Optional snap on hood secured with covered snaps Bomber Features
  • Heavy duty zipper with storm flap
  • Elastic and ribbed-knit bottom sides for snug fit Bib Overall Features
  • Easy on and off with durable leg zippers
  • Quick disconnect buckles on each shoulder strap
Standards:

  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada)
  • UL Certified to NFPA 2112

Product Specifications

    • COLORBrown
    • BRANDNational Safety Apparel®
    • DESCRIPTIONBomber Jacket
    • MANUFACTURERS PART NUMBERC34UMMQXLRG
    • MATERIAL(S)UltraSoft® Duck with FR Quilted Liner
    • PACKAGE QUANTITY1
    • SIZEXL
    • STYLEFR Outerwear
    • SERIESNSA
    • ARC RATING60 cal/cm2
    • CLOSURE TYPEZipper
    • HAZARD RISK CATEGORY (HRC)4
    • GENDERUnisex
    • FABRIC WEIGHT 11 oz.
    • APPROVALS OR CERTIFICATIONSASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462, NFPA 2112
    • FLAME-RETARDANT MATERIALYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!