Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tingley® J72003 Icon 3.1™ Black Fleece Jacket, 5XL

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Tingley® J72003 Icon 3.1™ Black Fleece Jacket, 5XL

Item #: WBB1378933

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $54.02 Save up to 32%
Price: $ 36.95
Product Information
Customer Review
Product Q&A
Accessories
Tingley® J72003 Icon 3.1™ Black Fleece Jacket, 5XL

Black Fleece Jacket - can be worn year round for all season comfort. Available for use as a stand alone jacket or zipped in and out of the Icon™ Jackets, Styles J24122 and J24129. Compatible with inner attachment system of the Icon jackets for accommodation as a liner.

Product Specifications

    • COLORBlack
    • BRANDTingley®
    • DESCRIPTIONIcon 3.1™ Black Fleece Jacket
    • MANUFACTURERS PART NUMBERJ72003.5X
    • MATERIAL(S)300 Gram Fleece
    • PACKAGE QUANTITY1
    • SIZE5XL
    • STYLEIcon 3.1™
    • APPROVALSANSI Compliant

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result