Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Petra Roc Fleece Work Jacket W/2 Zipped Slash Pockets, Elastic Cuffs, Black, Size 4XL
See all 8 items in product family

Petra Roc Fleece Work Jacket W/2 Zipped Slash Pockets, Elastic Cuffs, Black, Size 4XL

Item #: WBB1869939

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $27.00 Save up to 20%
Price: $ 21.50
Product Information
Customer Review
Product Q&A
Accessories
Petra Roc Fleece Work Jacket W/2 Zipped Slash Pockets, Elastic Cuffs, Black, Size 4XL

Features:

  • 2 Zipped Slash Pockets
  • Elastic Cuff
  • Shock Cord Adjustment At The Bottom
  • Can Be Worn Inside LBPJLW-C3 To Make It 3-In-1 Jacket

Product Specifications

    • COLORBlack
    • BRANDPetra Roc
    • DESCRIPTIONFleece Work Jacket
    • MANUFACTURERS PART NUMBERBSW-S1-4X
    • MATERIAL(S)Polar Fleece
    • PACKAGE QUANTITY1
    • SIZE4XL
    • TYPEWork Jacket
    • POCKETS2
    • CLASSNon-ANSI
    • APPROVALS OR CERTIFICATIONSNon-ANSI
    • CLOSURE TYPEZipper

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!