discount codeFree shipping over 300

Applied at checkout

Fashion Seal Men's Lab Coat, 41"L, 100% Cotton, 36, White

Fashion Seal Men's Lab Coat, 41"L, 100% Cotton, 36, White

Item #: WBB774632

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 32
  • 34
  • 36
  • 38
  • 40
  • 42
  • 44
  • 46
  • 48
  • 50
  • 52
  • 54
  • 56

36

Price: $31.95

Quantity

Popular item in this category

Fashion Seal Men's Lab Coat, 41"L, 100% Cotton, Size 54, White

Usually ships in 7 to 10 days

Not Yet Rated

$39.95

Customers Also Viewed

Fashion Seal Men's Lab Coat, 41"L, 100% Cotton, Size 36, White

Features

  • Men's Lab Coat
  • White 100% sandforized cotton heavy weight twill
  • 41" length
  • Button front
  • Left breast pocket
  • Two lower outside pockets
  • Side slits for pocket access
  • Size 36

Product Specifications

  • LENGTH INCHES41
  • COLORWhite
  • BRANDSuperior Surgical
  • CONSTRUCTION100 Percent Sanforized Cotton Heavyweight Twill
  • DESCRIPTIONMen's Lab Coat
  • MANUFACTURERS PART NUMBER420
  • SIZE36
  • STYLELab Coat, Knee Length
  • TYPEHealthcare Uniforms
  • POCKETS3
  • GENDERMen's
  • CLOSURE TYPEButton Front
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fashion Seal Men's Lab Coat, 41"L, 100% Cotton, 36, White

Fashion Seal Men's Lab Coat, 41"L, 100% Cotton, 36, White

Item #: WBB774632

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top