discount codeFree shipping over 300

Applied at checkout

Fashion Seal Unisex Non-Reversible Scrub Pants, Cotton/Polyester, 2XL, Teal

Fashion Seal Unisex Non-Reversible Scrub Pants, Cotton/Polyester, 2XL, Teal

Item #: WBB774693

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $15.75

Quantity

Popular item in this category

Customers Also Viewed

Fashion Seal Unisex Non-Reversible Scrub Pants, Cotton/Polyester, Size 2XL, Teal

Features

  • Unisex Teal Scrub Pant
  • Cotton/Polyester Fashion Blend®
  • Drawcord closure with easy glide coordinating webbing
  • Right hip pocket
  • Non-reversible
  • Size 2XL

Product Specifications

  • COLORTeal
  • BRANDSuperior Surgical
  • CONSTRUCTIONCotton/Polyester
  • DESCRIPTIONUnisex Non-Reversible Scrub Pants
  • MANUFACTURERS PART NUMBER78809
  • SIZE2XL
  • STYLEScrub Pant
  • TYPEHealthcare Uniforms
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fashion Seal Unisex Non-Reversible Scrub Pants, Cotton/Polyester, 2XL, Teal

Fashion Seal Unisex Non-Reversible Scrub Pants, Cotton/Polyester, 2XL, Teal

Item #: WBB774693

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top