Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fashion Seal Unisex Non-Reversible Scrub Shirts, Cotton/Polyester, 5XL, Navy
See all 81 items in product family

Fashion Seal Unisex Non-Reversible Scrub Shirts, Cotton/Polyester, 5XL, Navy

Item #: WBB774667

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 16.00
Product Information
Customer Review
Product Q&A
Accessories
Fashion Seal Unisex Non-Reversible Scrub Shirts, Cotton/Polyester, Size 5XL, Navy

Features

  • Unisex Navy Scrub Shirt
  • Cotton/Polyester Fashion Blend®
  • Extra long cap sleeves
  • Left breast pocket
  • Reinforced
  • Bartacked v-neck
  • Non-reversible
  • Size 5XL

Product Specifications

    • COLORNavy
    • BRANDSuperior Surgical
    • CONSTRUCTIONCotton/Polyester
    • DESCRIPTIONUnisex Non-Reversible Scrub Shirts
    • MANUFACTURERS PART NUMBER78705
    • SIZE5XL
    • STYLEScrub Shirt
    • TYPEHealthcare Uniforms

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!