discount codeFree shipping over 300

Applied at checkout

Fashion Seal Unisex Protective Coats W/Snap, 41"L, Cotton/Polyester, S, White

Fashion Seal Unisex Protective Coats W/Snap, 41"L, Cotton/Polyester, S, White

Item #: WBB774717

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • L
  • XS
  • 5XL
  • 2XL
  • 6XL
  • XL
  • 3XL
  • S
  • M
  • 4XL

S

Price: $34.95

Quantity

Popular item in this category

Customers Also Viewed

Fashion Seal Unisex Protective Coats W/Snap, 41"L, Cotton/Polyester , Size S, White

Features

  • Unisex Protective Coat
  • Front and sleeves made of single-ply Texture Shield® fluid-resistant barrier fabric
  • Back made of polyester/cotton blend
  • Concealed placket front with snap closure
  • Throat-guard collar with adjustable snap closure for improved neck protection
  • Left breast pocket
  • Two lower pockets
  • Side slits for pocket access
  • Back vent
  • Knit cuffs
  • Size S

Product Specifications

  • LENGTH INCHES41
  • COLORWhite
  • BRANDSuperior Surgical
  • CONSTRUCTIONCotton/Polyester
  • DESCRIPTIONUnisex Protective Coats W/Snap
  • MANUFACTURERS PART NUMBER6403
  • SIZES
  • STYLEProtective Coat
  • TYPEHealthcare Uniforms
  • POCKETS3
  • GENDERUnisex
  • CLOSURE TYPEPlacket Snap Front
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fashion Seal Unisex Protective Coats W/Snap, 41"L, Cotton/Polyester, S, White

Fashion Seal Unisex Protective Coats W/Snap, 41"L, Cotton/Polyester, S, White

Item #: WBB774717

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top