Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lakeland 07414 Pyrolon® Plus 2 Disposable FR Coverall LG, Hood, Elastic Wrists/Boots, 25/Case

Rollover image to zoom in

Click image to enlarge

See all 125 items in product family

Lakeland 07414 Pyrolon® Plus 2 Disposable FR Coverall LG, Hood, Elastic Wrists/Boots, 25/Case

Item #: WBB2210740

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 160.95
Product Information
Customer Review
Product Q&A
Accessories
Lakeland 07414 Pyrolon® Plus 2 Disposable FR Coverall LG, Blue, Hood, Elastic Wrists, Boots

Coverall, zipper, attached hood, boots, elastic wrists, Blue, flame resistant fabric, serged seam Perfect for use over thermally protective and arc protective clothing! From coveralls to lab coats to dosimeter stripped nuclear wear, disposable clothing of Pyrolon® Plus 2 come with all the essential features, distinct advantages and assurances of protection that only quality design and materials can deliver.
  • Second generation Pyrolon® Plus 2 offers wet or dry strength superior to that provided by other traditional Flame Resistant disposables
  • Meets the NFPA 2113 requirements for section 5.1.9.
  • Pyrolon® Plus 2 is breathable, making this a cool and comfortable garment to wear.
  • Pyrolon® Plus 2 can be used in work environments where hazardous or non-hazardous contaminants may be present.
  • Pyrolon® Plus 2 quality standards meet ANSI/ISEA 101.


Product Specifications

    • COLORBlue
    • COLOR FINISHBlue
    • BRANDLakeland
    • CONSTRUCTIONPyrolon® Plus 2
    • DESCRIPTIONDisposable Coverall
    • MANUFACTURERS PART NUMBER07414-LGB
    • MATERIAL(S)Pyrolon® Plus 2
    • PACKAGE QUANTITY25
    • SIZEL
    • TYPEPyrolon® Plus 2
    • SERIESPyrolon® Plus 2
    • ANKLESNon-Elastic
    • BOOTSYes
    • CLOSURE TYPEZipper
    • SEAM TYPESerged
    • HOODYes
    • WRISTSElastic
    • CLOSURE TYPE .Zipper

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed