Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
KleenGuard A20 Breathable Particle Protection Coveralls, L, White, 24/Case

Rollover image to zoom in

Click image to enlarge

See all 43 items in product family

KleenGuard A20 Breathable Particle Protection Coveralls, L, White, 24/Case

Item #: WBB2263268

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $186.05 Save up to 51%
Price: $ 91.95
Product Information
Customer Review
Product Q&A
Accessories
KleenGuard A20 Breathable Particle Protection Coveralls, L, White, 24/Case

Ultra-durable, patented Reflex design minimizes the potential for rips and tears while providing more chest room than average. MICROFORCE barrier SMS fabric ensures superior dry particulate and light liquid spray holdout. Seamless front minimizes the potential for wear-related gaps throughout the primary exposure area. Lightweight, air-permeable cloth enhances wearing comfort. Anti-static rating provides extra piece of mind when working near sensitive electronics.

Product Specifications

    • COLORWhite
    • BRANDKleenGuard
    • DESCRIPTIONA20 Breathable Particle Protection Coveralls
    • MANUFACTURERS PART NUMBER49003
    • MATERIAL(S)Microforce Barrier SMS Fabric
    • PACKAGE QUANTITY24
    • SIZEL
    • STYLEA20
    • TYPECoverall
    • ANKLESOpen
    • BOOTSNone
    • CLOSURE TYPEZipper
    • HOODNone
    • WRISTSOpen
    • APPROVALS OR CERTIFICATIONSNFPA 99 Compliant

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed