Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
KleenGuard A30 Breathable Splash & Particle Protection Coverall, 3XL, White, 21/Case

Rollover image to zoom in

Click image to enlarge

See all 43 items in product family

KleenGuard A30 Breathable Splash & Particle Protection Coverall, 3XL, White, 21/Case

Item #: WBB2263228

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $279.17 Save up to 56%
Price: $ 123.95
Product Information
Customer Review
Product Q&A
Accessories
KleenGuard A30 Breathable Splash & Particle Protection Coverall, 3XL, White, 21/Case

Patented MICROFORCE Barrier SMS Fabric provides superior particulate holdout and excellent breathability. Ideal for automotive repair and manufacturing tasks.

Product Specifications

    • COLORWhite
    • BRANDKleenGuard
    • DESCRIPTIONA30 Breathable Splash & Particle Protection Coverall
    • MANUFACTURERS PART NUMBER46126
    • MATERIAL(S)Microforce Barrier SMS Fabric
    • PACKAGE QUANTITY21
    • SIZE3XL
    • STYLEA30
    • TYPECoverall
    • ANKLESElastic
    • BOOTSAttached Boot
    • CLOSURE TYPEZipper
    • HOODAttached Hood
    • WRISTSElastic
    • APPROVALS OR CERTIFICATIONSNFPA 99 Compliant

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed