Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Lakeland C72151 ChemMax® 2 Protective Garment, 5XL, Hood, Elastic Face/Wrists/Boots, 6/Case

Lakeland C72151 ChemMax® 2 Protective Garment, 5XL, Hood, Elastic Face/Wrists/Boots, 6/Case

Item #: WBB2210881

Not Yet Rated

Price: $287.95

Save $14.40 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

Lakeland C72151 ChemMax® 2 Chemical Protective Garment, 5X, Hood, Elastic Face & Wrists, Boots

ChemMax® 2 offers quality, value, durability and the proven protection of Dow Saranex® 23P barrier film.

ChemMax® 2 is the second level of barrier protection in the new ChemMax® line of products from Lakeland Industries. ChemMax® 2 is a superior and economical chemical protective suit developed using the knowledge and expertise that you have come to expect from Lakeland. The unparalleled strength and softness of ChemMax® 2' features Dow Saranex® 23P film on two layers of a unique bi-component spunbond nonwoven substrate and provides protection for chemical mixing and handling, environmental clean up, hazardous materials remediation and response, pharmaceutical manufacturing, spray painting and general industry. ChemMax® 2 is useful in protecting against hazardous chemicals and contaminants found in the work place.

Product Specifications

  • COLORWhite
  • BRANDLakeland
  • DESCRIPTIONChemical Protective Garment
  • MANUFACTURERS PART NUMBERC72151-5X
  • MATERIAL(S)ChemMax® 2
  • PACKAGE QUANTITY6
  • SIZE5XL
  • TYPEChemMax® 2
  • SERIESChemMax® 2
  • HOODYes
  • CLOSURE TYPEZipper
  • SEAM TYPESealed
  • BOOTSYes
  • ANKLESNon-Elastic
  • WRISTSElastic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

ChemMax3 Coverall, Hood, Elastic Face, Wrists & Ankles, XL, 6/Case, Lakeland, C3T132XL

Item #: B799366

Not Yet Rated

Usually ships in 70 to 73 days

$254.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lakeland C72151 ChemMax® 2 Protective Garment, 5XL, Hood, Elastic Face/Wrists/Boots, 6/Case

Lakeland C72151 ChemMax® 2 Protective Garment, 5XL, Hood, Elastic Face/Wrists/Boots, 6/Case

Item #: WBB2210881

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant