Take 15% off your entire order!

Offer applied at checkout

ChemMax3 Coverall, Resp.-Fit Hood, Elastic Face, Wrists, Boots, 2XL, 6/Case, Lakeland, C3T151-2X

ChemMax3 Coverall, Resp.-Fit Hood, Elastic Face, Wrists, Boots, 2XL, 6/Case, Lakeland, C3T151-2X

Item #: WBB799291

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $341.95

Save $17.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

ChemMax3 Coverall, Resp.-Fit Hood, Elastic Face, Wrists, Boots, 2-XL, 6/Case, Lakeland, C3T132-2X

ChemMax3 coverall with Respirator-fit hood, elastic face, wrists, and attached boots. The highest level of ChemMax protection available. Ideal for the industrial environment as well as emergency responders and law enforcement, ChemMax3 uses the latest technology to produce a superior product. Durable and lightweight, ChemMax3 provides a barrier against a broad spectrum of toxic industrial chemicals, dual use chemicals, chemical warfare agents and other harmful contaminants. The multi-layer film is applied to a heavy polypropylene nonwoven for increased strength and durability. The barrier film is significantly softer than other products on the market, resulting in a quiet, more comfortable garment. Put your trust in a ChemMax3 garment and you will feel confident that you are doing your best to protect your team from the dangers lurking around them. Available with sealed seams for maximum protection.

Product Specifications

  • COLORGray
  • BRANDLakeland
  • DESCRIPTIONIndustrial Environment Protection Coverall
  • MANUFACTURERS PART NUMBERC3T151-2X
  • MATERIAL(S)Heavy Polypropylene Non-woven, Multi-Layer Film
  • PACKAGE QUANTITY6
  • SIZE2XL
  • TYPEChemMax® 3
  • HOODYes
  • CLOSURE TYPEZipper/Flap
  • SEAM TYPEHeat Sealed
  • BOOTSYes
  • ANKLESBoots
  • WRISTSElastic
  • HEADRespirator-Fit Hood, Elastic Face
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ChemMax3 Coverall, Resp.-Fit Hood, Elastic Face, Wrists, Boots, 2XL, 6/Case, Lakeland, C3T151-2X

ChemMax3 Coverall, Resp.-Fit Hood, Elastic Face, Wrists, Boots, 2XL, 6/Case, Lakeland, C3T151-2X

Item #: WBB799291

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant