Dupont™Tyvek® Disposable Coverall with Open Ended Wrists/Ankles, XL, Case Of 25

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Dupont™Tyvek® Disposable Coverall with Open Ended Wrists/Ankles, XL, Case Of 25

Item #: WB754237XL

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 129.95
Product Information
Customer Review
Product Q&A
Accessories
DISPOSABLE COVERALL
WITH OPEN-ENDED WRIST AND ANKLES

Tyvek® 400 garments are composed of flash spun high density polyethylene which creates a unique, non-woven material available only from DuPont. Tyvek® 400 provides an ideal balance of protection, durability and comfort of any limited use fabric technology. offers an inherent barrier against particles (down to 1.0 micron in size). Protection is built into the fabric itself; there are no films or laminates to abrade or wear away. Tyvek® 400 fabric's durability advantage over micro-porous film fabrics delivers consistently better barrier, even after wear and abrasion. Applications include: lead and asbestos abatement/remediation, general maintenance/operations, spray painting, general clean-up. Provides added comfort and flexibility. These coveralls feature a front zipper closure. Sold in case quantity. Price is per Case. Case of 25 Coveralls.

Documents

Documents are in PDF format

Product Specifications

    • COLORWhite
    • BRANDDuPont®
    • DESCRIPTIONTyvek® Coverall
    • MANUFACTURERS PART NUMBERTY120SWHXL002500
    • MATERIAL(S)Tyvek® Flashspun High-Density Polyethylene Fiber
    • MODEL754237XL
    • PACKAGE QUANTITY25
    • SIZEXL
    • STYLETY120S
    • TYPEDisposable Coverall
    • LIMITED WARRANTY1 Year
    • Base Model Number754237
    • ANKLESOpen
    • BOOTSNone
    • APPROVALS16 CFR 1610 Class 1, ASTM D1777, ASTM D5034
    • CLOSURE TYPEZipper
    • PRICE PERCase
    • HOODNone
    • WRISTSOpen

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

tyvek jumpsuit

Your review: We use the jumbsuits when getting into dust, dirty jobs. Never had any complaints that the clothes did not protect the under garments. Would recommend this item to others.

Is this review helpful?

Durable Coveralls

Your review: These coveralls are disposable but durable and work well in any manufacturing environment. Recommend for anyone in a food or chemical environment.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
Save $63.00 with this comparable product +
Item #: WBB2210871
globalindustrial.com
Usually ships in 5 to 8 days
(0)
$66.95