Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lakeland CTL301 Micromax® NS Disposable Pants 4XL, White, Elastic Waist, 50/Case

Rollover image to zoom in

Click image to enlarge

See all 125 items in product family

Lakeland CTL301 Micromax® NS Disposable Pants 4XL, White, Elastic Waist, 50/Case

Item #: WBB2210741

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 108.95
Product Information
Customer Review
Product Q&A
Accessories
Lakeland CTL301 Micromax® NS Disposable Pants 4X, White, Elastic Waist

Pant, elastic waist, serged seam, white Microporous protection from dirt, grease, grime and light chemical splash! This line of general purpose protective clothing can be used in work environments where hazardous or nonhazardous contaminants may be present. Very economical and lightweight, MicroMAX® NS features high MVTR and is breathable for worker comfort. MicroMAX® NS is strong, wet or dry, perfect for work environments where dirt, grime, splashes and spills are present.

Product Specifications

    • COLORWhite
    • COLOR FINISHWhite
    • BRANDLakeland
    • CONSTRUCTIONMicroMax® NS
    • DESCRIPTIONDisposable Pants
    • MANUFACTURERS PART NUMBERCTL301-4X
    • MATERIAL(S)MicroMax® NS
    • PACKAGE QUANTITY50
    • SIZE4XL
    • TYPEMicroMax® NS
    • SERIESMicromax® NS
    • ANKLESNon-Elastic
    • BOOTSNo
    • CLOSURE TYPENone
    • SEAM TYPESerged
    • HOODNo
    • WRISTSNon-Elastic
    • CLOSURE TYPE .Elastic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!