Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Lakeland CTL412 Micromax® NS Disposable Coverall 2XL, White, Zipper, 25/Case

Lakeland CTL412 Micromax® NS Disposable Coverall 2XL, White, Zipper, 25/Case

Item #: WBB2210915

Not Yet Rated

  • SELECT
  • 3XL
  • 2XL

2XL

Price: $95.56

Save $4.78 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

Lakeland CTL412 Micromax® NS Disposable Coverall 2X, White, Zipper

Zipper front coverall, serged seam, white Microporous protection from dirt, grease, grime and light chemical splash! This line of general purpose protective clothing can be used in work environments where hazardous or nonhazardous contaminants may be present. Very economical and lightweight, MicroMAX® NS features high MVTR and is breathable for worker comfort. MicroMAX® NS is strong, wet or dry, perfect for work environments where dirt, grime, splashes and spills are present.

Product Specifications

  • COLORWhite
  • BRANDLakeland
  • DESCRIPTIONDisposable Coverall
  • MANUFACTURERS PART NUMBERCTL412-2X
  • MATERIAL(S)MicroMax® NS
  • PACKAGE QUANTITY25
  • SIZE2XL
  • TYPEMicroMax® NS
  • SERIESMicromax® NS
  • HOOD--
  • CLOSURE TYPEZipper
  • SEAM TYPESerged
  • BOOTSNo
  • ANKLESNon-Elastic
  • WRISTSNon-Elastic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Tychem® QC Coveralls, DUPONT QC122S-M, Case Of 12

Item #: B309608

Not Yet Rated

Ships same day.

$118.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lakeland CTL412 Micromax® NS Disposable Coverall 2XL, White, Zipper, 25/Case

Lakeland CTL412 Micromax® NS Disposable Coverall 2XL, White, Zipper, 25/Case

Item #: WBB2210915

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant