Take 15% off your entire order!

Offer applied at checkout

Out of Stock

3M™ Disposable Coverall, Elastic Wrists & Ankles, Hood, White, 4XL, 4510-BLK-4XL 25/Case

3M™ Disposable Coverall, Elastic Wrists & Ankles, Hood, White, 4XL, 4510-BLK-4XL 25/Case

Item #: WBB2253310

Not Yet Rated

$160.44 up to 18% OFF

Price: $131.95

Save $6.60 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

The 3M™ Protective Coverall 4510 is disposable safety work wear made of a high quality microporous laminated material. It helps provide basic barrier protection against light liquid splashes and hazardous dusts. The key features make this protective coverall a great disposable PPE option. The 3M protective coverall 4510 helps protect against light liquid splashes and hazardous dusts. Typical applications for this safety work wear may include: Paint Spraying, Metal Polishing, Machine or Vehicle Maintenance (Oils and Greases), and General Industrial Clean-up and Processing. Product recommended for the following industries: Abatement/Remediation, Agriculture, Cleaning and Maintenance, General Industry/Manufacturing, Non-Hazardous Operations, Painting, Pharmaceutical Cleanroom, Welding/Metalwork Product recommended for the following industries: Abatement/Remediation, Agriculture, Cleaning and Maintenance, General Industry/Manufacturing, Non-Hazardous Operations, Painting, Pharmaceutical Cleanroom, Welding/Metalwork.

Product Specifications

  • HEIGHT INCHES78-81
  • COLORWhite
  • BRAND3M™
  • DESCRIPTION3M™ Protective Polypropylene Coverall
  • MANUFACTURERS PART NUMBER4510-BLK-4XL
  • MATERIAL(S)Polypropylene w/Polyethylene Laminate, Polyester, Neoprene Rubber
  • PACKAGE QUANTITY25
  • SIZE4XL
  • STYLE4510
  • TYPEDisposable Coverall
  • HOODYes
  • PRICE PERCase
  • APPLICATIONAgriculture, Cleaning and Maintenance, General Industry/Manufacturing
  • CLOSURE TYPEZipper/Storm Flap
  • SEAM TYPEStitched
  • BOOTSNo
  • HAZARD TYPELight Liquid Splashes, Hazardous Dusts
  • ANKLESElastic
  • WRISTSElastic
  • FITS CHEST SIZE52-55"
  • WAIST STYLEElastic
  • APPROVALS OR CERTIFICATIONSEN 13034, EN ISO 13982-1:2004, EN1149-1:2006, EN 1073-2:2002
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

3M™ Disposable Coverall, Elastic Wrists & Ankles, White, 2XL, 4510CS-BLK-XXL, 25/Case

Item #: B2253330

Not Yet Rated

Usually ships in 4 to 7 days

$114.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M™ Disposable Coverall, Elastic Wrists & Ankles, Hood, White, 4XL, 4510-BLK-4XL 25/Case

3M™ Disposable Coverall, Elastic Wrists & Ankles, Hood, White, 4XL, 4510-BLK-4XL 25/Case

Item #: WBB2253310

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant