Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tyvek® Coveralls, DUPONT TY125S-2XL, Case Of 25
See all 27 items in product family

Tyvek® Coveralls, DUPONT TY125S-2XL, Case Of 25

Item #: WBB309831

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $184.75 Save up to 12%
Price: $ 161.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
DUPONT TYVEK COVERALL ZIP FIT ELASTIC WRIST & ANKLE

Industrial use coverall is designed for lead and asbestos abatement, spray painting, and general maintenance and cleanup. Durable Tyvek® material allows greater range of movement and a more tailored fit. Elastic openings for tighter fit at wrists and ankles. Effective barrier for particles down to 1 micron in size. Reinforced high-stress areas help prevent tears.

  • Serged seams
  • Inherent barrier protection against dry particulate hazards
  • Barrier for particles down to 1 micron.
  • Designed for lead/asbestos abatement, spray painting and general maintenance.
  • Even after abrasion, stops sub-micron particles better than reusable garments
  • Should not be worn in the presence of strong acids.
  • One garment for many applications
  • Style: Collar, Front Zipper Closure, Elastic Wrist & Ankles



This product arrives to most customers in 2-3 business days.
Documents

Documents are in PDF format

Product Specifications

    • COLORWhite
    • BRANDDuPont®
    • CONSTRUCTIONTyvek®
    • DESCRIPTIONTyvek® Coverall
    • MANUFACTURERS PART NUMBERTY125S-2XL
    • MATERIAL(S)Tyvek® Flashspun High-Density Polyethylene Fiber
    • PACKAGE QUANTITY25
    • SIZE2XL
    • STYLETY125S
    • TYPEDisposable Coverall
    • LIMITED WARRANTY1 Year
    • WEIGHT LBS0.34 lb
    • ANKLESElastic
    • BOOTSNone
    • APPROVALS AATCC 127 Compliant,Conforms to ASTM D1777 Standards
    • CLOSURE TYPEZipper
    • HOODNone
    • WRISTSElastic

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Item #:WBB309831

Your review: item is what was expected

Is this review helpful?

Excellent

Your review: Our company is fully satisfied with this product.

Pros: Our company is fully satisfied with this product.

Cons: None

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
Save $88.00 with this comparable product +
Item #: WBB2210912
globalindustrial.com
Usually ships in 5 to 8 days
(0)
$73.95