Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kleenguard® A30 Breathable Splash & Particle Protection Coverall 46105, White, 2XL 25/Case

Rollover image to zoom in

Click image to enlarge

See all 51 items in product family

Kleenguard® A30 Breathable Splash & Particle Protection Coverall 46105, White, 2XL 25/Case

Item #: WBB259581

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 120.66

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Kleengard A30 Cvrll 2Xl Zip/Flap/Elas 25

Patented MicroforceTM barrier fabric with superior particulate holdout and excellent breathability. Made of heavier fabric for more durability. Ideal for automotive and assembly operation. White.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • COLORWhite
    • BRANDKimberly-Clark
    • CONSTRUCTIONMicroforce® Barrier SMS Fabric
    • DESCRIPTIONA30 Breathable Splash & Particle Protection Coverall
    • MANUFACTURERS PART NUMBERKCC 46105
    • MATERIAL(S)Microforce® Barrier SMS Fabric
    • PACKAGE QUANTITY25
    • SIZE2XL
    • STYLEA30
    • TYPEDisposable Coverall
    • ANKLESElastic
    • BOOTSNone
    • CLOSURE TYPEZipper With Storm Flap
    • HOODNone
    • WRISTSElastic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed