Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kleenguard® A60 Bloodborne Pathogen & Chemical Splash Protection Coverall 45095, 2XL, 24/Case

Rollover image to zoom in

Click image to enlarge

See all 52 items in product family

Kleenguard® A60 Bloodborne Pathogen & Chemical Splash Protection Coverall 45095, 2XL, 24/Case

Item #: WBB259558

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 197.42

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Kleengard A60 Cvrll 2Xl Zip/Flap/Elas/Hood/Boot Denim 24

Three-layer fabric construction features a middle layer of microporus film that allows heat and sweat vapor to escape while protecting against dry particulates and liquid. Passes ASTM F1670/1671 testing for penetration of blood, body fluids and blood-borne pathogens. Denim Blue.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • COLORBlue
    • BRANDKimberly-Clark
    • CONSTRUCTION3-Layer Fabric
    • DESCRIPTIONA60 Bloodborne Pathogen & Chemical Splash Protection Coverall
    • MANUFACTURERS PART NUMBERKCC 45095
    • MATERIAL(S)3-Layer Fabric
    • PACKAGE QUANTITY24
    • SIZE2XL
    • STYLEA60
    • TYPEDisposable Coverall
    • ANKLESElastic
    • BOOTSAttached Boot
    • CLOSURE TYPEZipper With Storm Flap
    • HOODAttached Hood
    • WRISTSElastic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed