Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Polypropylene Coverall, Elastic Wrists & Ankles, Zipper Front, Single Collar, White, L, 25/Case

Rollover image to zoom in

Click image to enlarge

See all 123 items in product family

Polypropylene Coverall, Elastic Wrists & Ankles, Zipper Front, Single Collar, White, L, 25/Case

Item #: WBB1409360

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 32.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Polypropylene Coverall, Elastic Wrists & Ankles, Zipper Front, Single Collar, White, LG, 25/Case

Polypropylene coverall that is made of a breathable fabric that provides economical protection with elastic wrists and ankles. It is the best low cost solution to protect workers against dry particulates, dirt and grime.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES37
    • WIDTH INCHES25
    • COLORWhite
    • BRANDKeystone®
    • CONSTRUCTIONPolypropylene
    • DESCRIPTIONPolypropylene Coverall
    • MANUFACTURERS PART NUMBERCVL-NW-E-LG
    • MATERIAL(S)Polypropylene
    • PACKAGE QUANTITY25
    • SIZEL
    • STYLECVL-NW-E
    • TYPEDisposable Coverall
    • ANKLESElastic
    • BOOTSNone
    • APPLICATIONManufacturing, Food Service, Industrial, Medical, Clean Room, Pharmaceutical
    • CLOSURE TYPEZipper Front
    • PRICE PERCase
    • HOODNone
    • WRISTSElastic
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
You might be interested in this similar product +
Item #: WB708186L
globalindustrial.com
Ships same day.
(0)
$31.95