Tyvek® Coveralls, DUPONT TY122S-M, 25/Each

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Tyvek® Coveralls, DUPONT TY122S-M, 25/Each

Item #: WBB309942

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $205.95 Save up to 25%
Price: $ 154.95
Product Information
Customer Review
Product Q&A
Accessories
TYVEK COVERALL ZIP FT HDELASTIC WRIST & ANKLES

Industrial use coverall is designed for lead and asbestos abatement, spray painting, and general maintenance and cleanup. Durable Tyvek® material allows greater range of movement and a more tailored fit. Attached Tyvek® FC boots have special coating to provide added skid-resistance. Attached respirator-fit hood has elastic around face opening. Longer zipper extends to chin for complete coverage of neck area. Elastic openings for tighter fit at wrists. Barrier for particles down to 1 micron in size. Reinforced high-stress areas help prevent tears.

  • Serged seams
  • Inherent barrier protection against dry particulate hazards
  • Barrier for particles down to 1 micron.
  • Designed for lead/asbestos abatement, spray painting and general maintenance.
  • Should not be worn in the presence of strong acids.
  • Even after abrasion, stops sub-micron particles better than reusable garments
  • One garment for many applications
  • Style: Attached Hood, Front Zipper Closure, Elastic Wrist & Ankles, Attached Boots
  • Price per each & sold in multiples of 25.


Documents

Documents are in PDF format

Product Specifications

    • COLORWhite
    • BRANDDuPont®
    • DESCRIPTIONTyvek® Coverall
    • MANUFACTURERS PART NUMBERTY122S-M
    • MATERIAL(S)Tyvek® Flashspun High-Density Polyethylene Fiber
    • PACKAGE QUANTITY25
    • SIZEM
    • STYLETY122S
    • TYPEDisposable Coverall
    • LIMITED WARRANTY1 Year
    • WEIGHT LBS0.44 lb
    • ANKLESElastic
    • BOOTSAttached Boots
    • APPROVALSAATCC 127 Compliant,Conforms to ASTM D1777 Standards
    • CLOSURE TYPEZipper
    • PRICE PERCase
    • HOODAttached Hood
    • WRISTSElastic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
Save $71.00 with this comparable product +
Item #: WBB2210724
globalindustrial.com
Usually ships in 5 to 8 days
(0)
$83.95