discount codeFree shipping over 300

Applied at checkout

CARBON ARMOUR™ BK Base Layer Bottoms, 3XL, Black, BSBBK3XL

CARBON ARMOUR™ BK Base Layer Bottoms, 3XL, Black, BSBBK3XL

Item #: WBB2306289

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$115.50 up to 27% OFF

Price: $83.99

Quantity

Popular item in this category

CARBON ARMOUR™ AV Base Layer Bottoms, 3XL, Black, BSBAV3XL

Usually ships in 5 to 8 days

Not Yet Rated

$75.35

Customers Also Viewed

CARBON ARMOUR™ BK Base Layer Bottoms, 3XL, Black, BSBBK3XL

Features:

  • Flame Resistant Fabric will NOT melt, drip, or ignite
  • Rib knit cuffs
  • Mock turtleneck collar
  • Exceptionally soft and lightweight
  • Unsurpassed breathability
  • Unmatched comfort and protection
Standards:

  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada)
  • Compliant to ASTM F1959
  • Passed ASTM F955 Molten Metal Performance when worn under aluminized clothing
  • ASTM F2700 15.6 cal/cm² with spacer
  • ASTM F2700 12 cal/cm² without spacer

Product Specifications

  • COLORBlack
  • BRANDNational Safety Apparel®
  • DESCRIPTIONBK Base Layer Bottoms
  • MANUFACTURERS PART NUMBERBSBBK3X
  • MATERIAL(S)OPF Blend
  • PACKAGE QUANTITY1
  • SIZE3XL
  • STYLEFR Base Layers
  • TYPEBase Layer Bottoms
  • SERIESCARBON ARMOUR™
  • ARC RATING15 cal/cm2
  • HAZARD RISK CATEGORY (HRC)2
  • GENDERUnisex
  • APPROVALS OR CERTIFICATIONSASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462, ASTM F1959, ASTM F955, ASTM F2700
  • FABRIC WEIGHT 7.7 oz.
  • FLAME-RETARDANT MATERIALYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CARBON ARMOUR™ BK Base Layer Bottoms, 3XL, Black, BSBBK3XL

CARBON ARMOUR™ BK Base Layer Bottoms, 3XL, Black, BSBBK3XL

Item #: WBB2306289

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top