CARBON ARMOUR™ BK Base Layer Bottoms, XL, Gray, BSBBKXL
See all 54 items in product family

CARBON ARMOUR™ BK Base Layer Bottoms, XL, Gray, BSBBKXL

Item #: WBB2307258

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $105.00 Save up to 27%
Price: $ 76.35
Product Information
Customer Review
Product Q&A
Accessories
CARBON ARMOUR™ BK Base Layer Bottoms, XL, Gray, BSBBKXL

Features:

  • Flame Resistant Fabric will NOT melt, drip, or ignite
  • Rib knit cuffs
  • Mock turtleneck collar
  • Exceptionally soft and lightweight
  • Unsurpassed breathability
  • Unmatched comfort and protection
Standards:

  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada)
  • Compliant to ASTM F1959
  • Passed ASTM F955 Molten Metal Performance when worn under aluminized clothing
  • ASTM F2700 15.6 cal/cm² with spacer
  • ASTM F2700 12 cal/cm² without spacer

Product Specifications

    • COLORGray
    • BRANDNational Safety Apparel®
    • DESCRIPTIONBK Base Layer Bottoms
    • MANUFACTURERS PART NUMBERBSBBKXL
    • MATERIAL(S)OPF Blend
    • PACKAGE QUANTITY1
    • SIZEXL
    • STYLEFR Base Layers
    • TYPEBase Layer Bottoms
    • SERIESCARBON ARMOUR™
    • ARC RATING15 cal/cm2
    • HAZARD RISK CATEGORY (HRC)2
    • GENDERUnisex
    • FABRIC WEIGHT 7.7 oz.
    • APPROVALS OR CERTIFICATIONSASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462, ASTM F1959, ASTM F955, ASTM F2700
    • FLAME-RETARDANT MATERIALYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!