Take 15% off your entire order!

Offer applied at checkout

National Safety Apparel® Flame Resistant Control Long Underwear, M, Tan, U51FRSRMD

National Safety Apparel® Flame Resistant Control Long Underwear, M, Tan, U51FRSRMD

Item #: WBB2306179

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$95.00 up to 23% OFF

Price: $72.95

Save $3.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

National Safety Apparel® Flame Resistant Control Long Underwear, M, Tan, U51FRSRMD

Features:

  • 4.5 oz. Modacrylic Blend
  • Proactively regulates skin temperature
  • Moisture wicking
  • Odor control
  • Great for heat stress reduction
Standards:

  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada)

Product Specifications

  • COLORTan
  • BRANDNational Safety Apparel®
  • DESCRIPTIONFR Control Long Underwear
  • MANUFACTURERS PART NUMBERU51FRSRMD
  • MATERIAL(S)Modacrylic Blend
  • PACKAGE QUANTITY1
  • SIZEM
  • STYLEFR Base Layers
  • TYPELong Underwear
  • SERIESNSA
  • ARC RATING3.6 cal/cm2
  • HAZARD RISK CATEGORY (HRC)1
  • GENDERUnisex
  • APPROVALS OR CERTIFICATIONSASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462
  • FABRIC WEIGHT 4.5 oz.
  • FLAME-RETARDANT MATERIALYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

National Safety Apparel® Flame Resistant Control Long Underwear, 3XL, Tan, U51FRSR3X

Item #: B2307087

Not Yet Rated

Usually ships in 5 to 8 days

$79.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
National Safety Apparel® Flame Resistant Control Long Underwear, M, Tan, U51FRSRMD

National Safety Apparel® Flame Resistant Control Long Underwear, M, Tan, U51FRSRMD

Item #: WBB2306179

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant