Take 15% off your entire order!

Offer applied at checkout

National Safety Apparel® FR Control 2.0 Women's Sports Bra, XL, Tan, FRBRAJKXL

National Safety Apparel® FR Control 2.0 Women's Sports Bra, XL, Tan, FRBRAJKXL

Item #: WBB2306593

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$68.00 up to 24% OFF

Price: $51.95

Save $2.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

National Safety Apparel® FR Control 2.0 Women's Sports Bra, XL, Tan, FRBRAJKXL

Features:

  • Inherently flame resistant- will not melt or drip
  • Designed by women for women
  • Tagless back
  • Proactively regulates skin temperature (+/- 3 degrees
  • Heat Stress Reduction
  • Reduces perspiration 34%
  • Lightweight, breathable fabric
  • Odor Control
  • Superior moisture wicking & dry rate
  • Stretch for comfort & flexibility
Standards:

  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada)

Product Specifications

  • COLORTan
  • BRANDNational Safety Apparel®
  • DESCRIPTIONSand Sports Bra
  • MANUFACTURERS PART NUMBERFRBRAJKXL
  • MATERIAL(S)Modacrylic Blend
  • PACKAGE QUANTITY1
  • SIZEXL
  • STYLEFR Base Layers
  • SERIESNSA
  • ARC RATING4 cal/cm2
  • HAZARD RISK CATEGORY (HRC)1
  • GENDERFemale
  • APPROVALS OR CERTIFICATIONSASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462
  • FABRIC WEIGHT 5.5 oz.
  • FLAME-RETARDANT MATERIALYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

National Safety Apparel® FR Control 2.0 Women's Sports Bra, L, Tan, FRBRAJKLG

Item #: B2306633

Not Yet Rated

Usually ships in 5 to 8 days

$51.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
National Safety Apparel® FR Control 2.0 Women's Sports Bra, XL, Tan, FRBRAJKXL

National Safety Apparel® FR Control 2.0 Women's Sports Bra, XL, Tan, FRBRAJKXL

Item #: WBB2306593

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant