discount codeFree shipping over 300

Applied at checkout

DRIFIRE® Performance Flame Resistant Long Pants, S, Navy, DF2-CM-265ALP-NB-SM

DRIFIRE® Performance Flame Resistant Long Pants, S, Navy, DF2-CM-265ALP-NB-SM

Item #: WBB2306215

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$113.00 up to 27% OFF

Price: $82.00

Quantity

Popular item in this category

Customers Also Viewed

DRIFIRE® Performance Flame Resistant Long Pants, S, Navy, DF2-CM-265ALP-NB-SM

Features:

  • Inherently flame resistant
  • Elastic waistband for increased comfort
  • Odor control technology
  • Uses drirelease® moisture management technology
Standards:

  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada)

Product Specifications

  • COLORNavy
  • BRANDNational Safety Apparel®
  • DESCRIPTIONDRIFIRE Performance FR Long Pants
  • MANUFACTURERS PART NUMBERDF2-CM-265ALP-NB-SM
  • MATERIAL(S)Performance Fabric
  • PACKAGE QUANTITY1
  • SIZES
  • STYLEFR Base Layers
  • TYPELong Pants
  • SERIESDRIFIRE®
  • ARC RATING8 cal/cm2
  • HAZARD RISK CATEGORY (HRC)2
  • GENDERUnisex
  • FABRIC WEIGHT 8.75 oz.
  • APPROVALS OR CERTIFICATIONSASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462
  • FLAME-RETARDANT MATERIALYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DRIFIRE® Performance Flame Resistant Long Pants, S, Navy, DF2-CM-265ALP-NB-SM

DRIFIRE® Performance Flame Resistant Long Pants, S, Navy, DF2-CM-265ALP-NB-SM

Item #: WBB2306215

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top