Take 15% off your entire order!

Offer applied at checkout

TECGEN CC™ 6 oz. Flame Resistant Work Shirt, M, Royal Blue, SHR-DWWS02-RBMDRG

TECGEN CC™ 6 oz. Flame Resistant Work Shirt, M, Royal Blue, SHR-DWWS02-RBMDRG

Item #: WBB2306162

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$124.00 up to 23% OFF

Price: $95.95

Save $4.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

TECGEN CC™ 6 oz. Flame Resistant Work Shirt, M, Royal Blue, SHR-DWWS02-RBMDRG

Features:

  • Moisture wicking
  • Unsurpassed breathability and drying rate
  • Inherently flame resistant for FR protection that will NOT wash out
  • FR Fabric will NOT melt, drip, or ignite
  • Featuring the latest carbon fabric technology
  • Unmatched FR Comfort
  • Home laundry
  • Unique heathered garment colors
Standards:

  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada)
  • UL Certified to NFPA 2112

Product Specifications

  • COLORRoyal Blue
  • BRANDNational Safety Apparel®
  • DESCRIPTIONFlame Resistant Work Shirt
  • MANUFACTURERS PART NUMBERSHR-DWWS02-RBMDRG
  • MATERIAL(S)TECGEN CC™OPF Blend
  • PACKAGE QUANTITY1
  • SIZEM
  • STYLEFR Work Shirts
  • SERIESTECGEN CC™
  • ARC RATING9.3 cal/cm2
  • CLOSURE TYPEButton
  • HAZARD RISK CATEGORY (HRC)2
  • GENDERMen's
  • FABRIC WEIGHT 6.2 oz.
  • APPROVALS OR CERTIFICATIONSASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462, NFPA 2112
  • FLAME-RETARDANT MATERIALYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

TECGEN CC™ 6 oz. Flame Resistant Work Shirt, M, Navy Blue, SHR-DWWS02-NBMDRG

Item #: B2306259

Not Yet Rated

Usually ships in 5 to 8 days

$95.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
TECGEN CC™ 6 oz. Flame Resistant Work Shirt, M, Royal Blue, SHR-DWWS02-RBMDRG

TECGEN CC™ 6 oz. Flame Resistant Work Shirt, M, Royal Blue, SHR-DWWS02-RBMDRG

Item #: WBB2306162

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant