Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TECGEN CC™ 6 oz. Flame Resistant Work Shirt, M, Tan, SHR-DWWS02-TNMDRG
See all 184 items in product family

TECGEN CC™ 6 oz. Flame Resistant Work Shirt, M, Tan, SHR-DWWS02-TNMDRG

Item #: WBB2307555

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $119.00 Save up to 27%
Price: $ 87.00
Product Information
Customer Review
Product Q&A
Accessories
TECGEN CC™ 6 oz. Flame Resistant Work Shirt, M, Tan, SHR-DWWS02-TNMDRG

Features:

  • Moisture wicking
  • Unsurpassed breathability and drying rate
  • Inherently flame resistant for FR protection that will NOT wash out
  • FR Fabric will NOT melt, drip, or ignite
  • Featuring the latest carbon fabric technology
  • Unmatched FR Comfort
  • Home laundry
  • Unique heathered garment colors
Standards:

  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada)
  • UL Certified to NFPA 2112

Product Specifications

    • COLORTan
    • BRANDNational Safety Apparel®
    • DESCRIPTIONFlame Resistant Work Shirt
    • MANUFACTURERS PART NUMBERSHR-DWWS02-TNMDRG
    • MATERIAL(S)TECGEN CC™OPF Blend
    • PACKAGE QUANTITY1
    • SIZEM
    • STYLEFR Work Shirts
    • HAZARD RISK CATEGORY (HRC)2
    • SERIESTECGEN CC™
    • FLAME-RETARDANT MATERIALYes
    • CLOSURE TYPEButton
    • FABRIC WEIGHT 6.2 oz.
    • GENDERMen's
    • ARC RATING9.3 cal/cm2
    • APPROVALS OR CERTIFICATIONSASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462, NFPA 2112

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!