Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tingley® Class 3 FR Long Sleeve T?Shirt, Fluorescent Yellow/Green, 3XL

Rollover image to zoom in

Click image to enlarge

See all 157 items in product family

Tingley® Class 3 FR Long Sleeve T?Shirt, Fluorescent Yellow/Green, 3XL

Item #: WBB1587676

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $104.15 Save up to 28%
Price: $ 74.95
Product Information
Customer Review
Product Q&A
Accessories
Tingley® Class 3 FR Long Sleeve T‐Shirt

  • ANSI 107 Class 3 Compliant T-Shirt
  • ASTM F1506 Compliant
  • Arc Rating 8.8 cal/cm2
  • Conforms to NFPA 70E - HRC 2
  • 8.5 Ounce, 55% Modacrylic/45% Cotton Blend - Solid
  • 2" FR Silver Reflective Tape
  • Long Sleeve
  • 1 Pocket


Product Specifications

    • COLORFluorescent Yellow/Green
    • BRANDTingley®
    • DESCRIPTIONFR Long Sleeve T-Shirt
    • MANUFACTURERS PART NUMBERS85522.3X
    • MATERIAL(S)Modacrylic/Cotton Blend
    • PACKAGE QUANTITY1
    • SIZE3XL
    • TYPELong Sleeve T-Shirt
    • POCKETS1
    • GENDERMen's
    • CLASSANSI Class 3
    • APPROVALSANSI 107, ASTM F1506 & NFPA 70E-HRC 2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!