discount codeFree shipping over 300

Applied at checkout

EXCEL FR® Flame Resistant Long Sleeve Tagless Henley Shirt SEL2, Gray, Size L Long

EXCEL FR® Flame Resistant Long Sleeve Tagless Henley Shirt SEL2, Gray, Size L Long

Item #: WBB1819248

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$72.60 up to 15% OFF

Price: $61.95

Quantity

Popular item in this category

Customers Also Viewed

EXCEL FR® Flame Resistant Long Sleeve Tagless Henley Shirt SEL2, Gray, Size L Long

Features:

  • Long Sleeve Tag Less Henley Shirt - Excel FR®
  • Gray; Three-Button Placket
  • Rib Knit Henley Collar
  • Rib Knit Cuffs
  • Tag Less Brand Label And Warning Label
  • Bulwark Reseller Hang Tag
  • This Flame-Resistant Garment Meets The Requirements Of NFPA 2112
  • Standard On Flame-Resistant Garments For Protection Of Industrial Personnel Against Flash Fire
  • 2012 Edition.

Product Specifications

  • COLORGray
  • BRANDBulwark®
  • DESCRIPTIONEXCEL FR® Long Sleeve Tagless Henley Shirt
  • MANUFACTURERS PART NUMBERSEL2GYLNL
  • MATERIAL(S)100 Percent Flame Resistant Cotton
  • PACKAGE QUANTITY1
  • SIZEL
  • TYPEFlame Resistant Shirts
  • GENDERMen's
  • Base Model NumberSEL2
  • LENGTHLong
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
EXCEL FR® Flame Resistant Long Sleeve Tagless Henley Shirt SEL2, Gray, Size L Long

EXCEL FR® Flame Resistant Long Sleeve Tagless Henley Shirt SEL2, Gray, Size L Long

Item #: WBB1819248

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top