discount codeFree shipping over 300

Applied at checkout

EXCEL FR® Flame Resistant Long Sleeve Tagless T-Shirt SET2, Gray, Size L Regular

EXCEL FR® Flame Resistant Long Sleeve Tagless T-Shirt SET2, Gray, Size L Regular

Item #: WBB1819707

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$50.00 up to 6% OFF

Price: $46.95

Quantity

Popular item in this category

Customers Also Viewed

EXCEL FR® Flame Resistant Long Sleeve Tagless T-Shirt SET2, Gray, Size L Regular

Features:

  • Long Sleeve Tag Less T-Shirt - Excel FR®
  • Gray; Rib Knit Crewneck-Style Collar
  • Rib Knit Cuffs
  • Tag Less Brand Label And Warning Label
  • This Flame-Resistant Garment Meets The Requirements Of NFPA 2112
  • Standard On Flame-Resistant Garments For Protection Of Industrial Personnel Against Flash Fire
  • 2012 Edition.

Product Specifications

  • COLORGray
  • BRANDBulwark®
  • DESCRIPTIONEXCEL FR® Long Sleeve Tagless T-Shirt
  • MANUFACTURERS PART NUMBERSET2GYRGL
  • MATERIAL(S)100 Percent Flame Resistant Cotton
  • PACKAGE QUANTITY1
  • SIZEL
  • TYPEFlame Resistant Shirts
  • GENDERMen's
  • LENGTHRegular
  • Base Model NumberSET2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
EXCEL FR® Flame Resistant Long Sleeve Tagless T-Shirt SET2, Gray, Size L Regular

EXCEL FR® Flame Resistant Long Sleeve Tagless T-Shirt SET2, Gray, Size L Regular

Item #: WBB1819707

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top