discount codeFree shipping over 300

Applied at checkout

EXCEL FR® Short Sleeve Shirt FR Two-Tone Base Layer MPU4, Gray, Size XL Regular

EXCEL FR® Short Sleeve Shirt FR Two-Tone Base Layer MPU4, Gray, Size XL Regular

Item #: WBB1819706

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$57.00 up to 18% OFF

Price: $46.95

Quantity

Popular item in this category

Customers Also Viewed

EXCEL FR® Short Sleeve Shirt FR Two-Tone Base Layer MPU4, Gray, Size XL Regular

Features:

  • Short Sleeve Fr Two-Tone Base Layer - Excel FR®
  • Gray; Full Contrast Mesh Side Seam Gusset
  • Self Fabric Collar
  • Hemmed Sleeves
  • Tag Less Brand Label And Warning Label

Product Specifications

  • COLORGray
  • BRANDBulwark®
  • DESCRIPTIONEXCEL FR® Short Sleeve FR Two-Tone Base Layer
  • MANUFACTURERS PART NUMBERMPU4GYSSXL
  • MATERIAL(S)90 Percent Flame Resistant Cotton, 10 Percent Poly
  • PACKAGE QUANTITY1
  • SIZEXL
  • TYPEFlame Resistant Shirts
  • GENDERMen's
  • LENGTHRegular
  • Base Model NumberMPU4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
EXCEL FR® Short Sleeve Shirt FR Two-Tone Base Layer MPU4, Gray, Size XL Regular

EXCEL FR® Short Sleeve Shirt FR Two-Tone Base Layer MPU4, Gray, Size XL Regular

Item #: WBB1819706

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top