Take 15% off your entire order!

Offer applied at checkout

National Safety Apparel® Flame Resistant Classic Cotton Henley, L, Gray, C54PGBSLSLG

National Safety Apparel® Flame Resistant Classic Cotton Henley, L, Gray, C54PGBSLSLG

Item #: WBB2307141

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$90.00 up to 18% OFF

Price: $73.95

Save $3.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

National Safety Apparel® Flame Resistant Classic Cotton Henley, L, Gray, C54PGBSLSLG

Features:

  • Soft, breathable fabric
  • Convenient left chest pocket
  • 3-Button Flame Resistantont placket
  • Rib knit cuff and collar
  • Generous sizing for optimal movement
  • Smooth covered neck and shoulder seam for exceptional comfort
Standards:

  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada)

Product Specifications

  • COLORGray
  • BRANDNational Safety Apparel®
  • DESCRIPTIONLong Sleeve FR Henley w/ chest pocket
  • MANUFACTURERS PART NUMBERC54PGBSLSLG
  • MATERIAL(S)FR Classic Cotton
  • PACKAGE QUANTITY1
  • SIZEL
  • STYLEFR Knit Shirts
  • SERIESNSA
  • ARC RATING12 cal/cm2
  • HAZARD RISK CATEGORY (HRC)2
  • GENDERUnisex
  • APPROVALS OR CERTIFICATIONSASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462
  • FABRIC WEIGHT 6.25 oz.
  • FLAME-RETARDANT MATERIALYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

National Safety Apparel® Flame Resistant Classic Cotton Henley, M, Gray, C54PGBSLSMD

Item #: B2307300

Not Yet Rated

Usually ships in 5 to 8 days

$73.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
National Safety Apparel® Flame Resistant Classic Cotton Henley, L, Gray, C54PGBSLSLG

National Safety Apparel® Flame Resistant Classic Cotton Henley, L, Gray, C54PGBSLSLG

Item #: WBB2307141

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant