Take 15% off your entire order!

Offer applied at checkout

National Safety Apparel® Flame Resistant Control T-Shirt, S, Khaki, C51FRSRSM

National Safety Apparel® Flame Resistant Control T-Shirt, S, Khaki, C51FRSRSM

Item #: WBB2307196

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$80.00 up to 23% OFF

Price: $61.95

Save $3.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

National Safety Apparel® Flame Resistant Control T-Shirt, S, Khaki, C51FRSRSM

Features:

  • Proactively regulates body temperature
  • Limits overheating
  • Tagless shirt collar
Standards:

  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada)

Product Specifications

  • COLORKhaki
  • BRANDNational Safety Apparel®
  • DESCRIPTIONShort Sleeve T-Shirt
  • MANUFACTURERS PART NUMBERC51FRSRSM
  • MATERIAL(S)Modacrylic Blend
  • PACKAGE QUANTITY1
  • SIZES
  • STYLEFR T-Shirt
  • SERIESNSA
  • POCKETSNone
  • ARC RATING3.6 cal/cm2
  • HAZARD RISK CATEGORY (HRC)1
  • GENDERUnisex
  • APPROVALS OR CERTIFICATIONSASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462
  • FABRIC WEIGHT 4.5 oz.
  • FLAME-RETARDANT MATERIALYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

National Safety Apparel® Flame Resistant Control T-Shirt, 2XL, Khaki, C51FRSR2X

Item #: B2307707

Not Yet Rated

Usually ships in 5 to 8 days

$68.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
National Safety Apparel® Flame Resistant Control T-Shirt, S, Khaki, C51FRSRSM

National Safety Apparel® Flame Resistant Control T-Shirt, S, Khaki, C51FRSRSM

Item #: WBB2307196

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant